Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Kohler
>
K14447-AF
Kohler K14447-AF "Purist" Toothbrush & Tumbler Holder
| Item: | K14447-AF |
| Finish: | Vibrant French Gold |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $166.97 (Pricing is for Vibrant French Gold)
Details and Dimensions
| Width | 2-7/8" |
| Height | 4-5/16" |
| Construction | Solid Brass |
| Extension From Wall | 5-5/16" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


