Kohler K14445-BN "Purist" Soap Dish
| Item: | K14445-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $193.76 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 4-3/4" |
| Height | 1-7/8" |
| Construction | Solid Brass |
| Bracket Diameter | 1-7/8" |
| Extension From Wall | 6-1/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


