X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14445-CP "Purist" Soap Dish

Item: K14445-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Mount Type Wall Mount
Width 4-3/4"
Height 1-7/8"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 6-1/4"
Mounting Hardware Included Yes