X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14402-4-CP "Purist" Single Hole Bathroom Sink Faucet

Item: K14402-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-1/2"
Spout Reach 5-1/2"
Overall Height 8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Curved Lever Handle
Includes Pop-Up Drain With Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features "Temperature memory allows faucet to be turned on and off at any temperature, High-Temperature Limit for Added Safety"