X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14301-SBV "Undertone" Undermount Bar Sink

Item: K14301-SBV
Finish: Satin Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Depth 5-1/2"
Overall Size 13-5/8'' Diameter x 5-1/2''
Bowl Length 11-1/2"
Bowl Depth 5-1/4"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Installation Hardware Included Yes
Diameter 13-5/8"