Kohler K14300-SBV "Undertone" Undermount Bar Sink
| Item: | K14300-SBV |
| Finish: | Satin Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,233.10
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 15-1/2" |
| Width | 17-1/8" |
| Depth | 7-5/8" |
| Overall Size | 15-1/2'' x 17-1/8'' x 7-5/8'' |
| Bowl Length | 13-3/4" |
| Bowl Width | 15-3/8" |
| Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Installation Hardware Included | Yes |
| Product Specifications |
| Warranty |


