Kohler K14293-0 "Tableau" Wall Hung Bathroom Sink
| Item: | K14293-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $932.56 (Pricing is for White)
Details and Dimensions
| Length | 27" |
| Width | 19" |
| Construction | Cast Iron |
| Shown With | Stillness Faucet Model # (K-T945-4) |
| Product Specifications |
| Warranty |


