X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14226-TD-0 "Crimson Topaz" Pedestal Bathroom Sink

Item: K14226-TD-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 24"
Width 19-3/4"
Depth 8"
Height 34-3/8"
Overall Size 24 x 19-3/4 x 8
Bowl Length 15"
Bowl Width 13"
Bowl Depth 5-1/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Number of Bowls 1