Kohler K14173-0 "Fables & Flowers" Bathroom Sink For Deckmount Faucet
| Item: | K14173-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,104.00
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | No Faucet Holes |
| Length | 25-1/4" |
| Width | 17" |
| Height | 9-1/4" |
| Overall Size | 25-1/4'' x 17'' x 9-1/4'' |
| Bowl Length | 22" |
| Bowl Width | 14" |
| Bowl Depth | 5-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| Shown With | Antique Faucet Model # (K-280-9B/K-258-TL) |
| ADA Compliant | Yes |
| Features | • "Fables & Flowers Design, Sculptured Basin" |
| Includes | Adjustable Linkage |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


