X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14041-TXB Console Bathroom Sink

Item: K14041-TXB
Finish: Textured Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration No Faucet Holes
Length 18-7/8"
Width 24-11/16"
Height 34"
Overall Size 18-7/8 x 24-11/16 x 34
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Construction Wrought Iron
Installation Hardware Included Yes
Features "For 26'' Table Tops, Console Table Only"
Includes Glass Shelf
Number of Bowls 1