X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K13132-4A-BN "Pinstripe Pure" 8'' Widespread Bathroom Sink Faucet

Item: K13132-4A-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,196.10

Price: $1,040.61 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 1-3/8"
Spout Reach 5"
Overall Height 3-3/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Flexible Connections