Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K126-SN
Kohler K126-SN Clawfoot Tub Faucet Accessory
| Item: | K126-SN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $204.71 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 27-7/8" |
| Width | 8" |
| Length | 2-1/4" |
| Construction | Brass |
| Features | • 26'' Riser Tubes For Use with Antique and IV George's Brass Bath Faucets |
| Includes | Escutcheon |
| Product Specifications |
| Warranty |


