Kohler K1257-GLA-0 "Mariposa" 72" x 36" Air Tub

Item: K1257-GLA-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $2,741.03



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72 x 36 x 20
Length 72"
Width 36"
Depth 20"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 72
Number of Jets 120
Weight 109 lbs
Minimum Floor Support 41 lbs
Drain Location Left
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Access Panel Yes
Material Acrylic
Tile Flange Yes
Hard Wire Service Required Yes
Features • Textured Bottom Surface
Apron Front Thickness 1-1/4"
Bowl Depth 14"
Bowl Length 50"
Bowl Width 24"
Gallon Capacity 72
Height 20"
Integral Skirt/Apron Yes
Number of Bathers 1
Wattage 300 Watts