Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K12172-G "Fairfax" Single Handle Kitchen Faucet

Item: K12172-G
Finish: Brushed Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 7-5/8"
Construction Metal
ADA Compliant Yes
Spout Height 7"
Spout Reach 9"
Maximum Deck Thickness 1-1/2"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes