X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1188-C1-0 "Sok" Unique Size Whirlpool Bath

Item: K1188-C1-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 75'' x 41'' x 25''
Length 75"
Width 41"
Height to Overflow 23-1/2"
Maximum Water Capacity (Gallons) 142
Number of Jets 11
Weight 275 lbs
Minimum Floor Support 65 lbs
Drain Location Right
Pump Hertz 60
Pump Amps 17
Pump Voltage 240
Heater Hertz 60
Heater Amps 17
Heater Voltage 240
Construction Gelcoat
Tub Construction Fiberglass / Gelcoats
Hard Wire Service Required Yes
Height 25"