Kohler K1184-0 "Devonshire" 60" Soaking Tub
| Item: | K1184-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $532.97 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 32'' x 20'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 60 |
| Weight | 70 lbs |
| Minimum Floor Support | 41 lbs |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 1-1/2" |
| Material | Acrylic |
| Slip Resistant Surface | Textured |
| Features | • Arm Rest And Lumber Support |
| Bowl Length | 51" |
| Bowl Width | 24" |
| Height | 20" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


