X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1184-LA-0 "Devonshire" 60'' x 32'' Soaking Tub

Item: K1184-LA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $859.25

Price: $699.43 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 21-1/4''
Length 60"
Width 32"
Depth 20"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Weight 80 lbs
Minimum Floor Support 41 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Features Arm Rest And Lumber Support
Bowl Length 51"
Bowl Width 24"
Height 21-1/4"
Integral Skirt/Apron Yes
Number of Bathers 1