Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
60" Whirlpool Baths
> Kohler
>
K1157-R-0
Kohler K1157-R-0 "ProFlex" 72" x 36" Whirlpool Bath
| Item: | K1157-R-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,493.40 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72'' x 36'' x 20-1/8'' |
| Length | 72" |
| Width | 36" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 72 |
| Number of Jets | 6 |
| Number Of Speeds | 1 |
| Drain Location | Right |
| Pump Hertz | 60 |
| Pump Amps | 7.5 |
| Material | Acrylic |
| Voltage | 120V |
| ADA Compliant | Yes |
| Height | 20-1/8" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Optional Skirt/Apron | Yes |
| Product Specifications |
| Warranty |


