X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1148-0 "ProFlex" 72" x 42" Whirlpool Bath

Item: K1148-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,009.30

Price: $1,673.75 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42-1/3'' x 19-3/4''
Length 72"
Width 42-1/3"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 78
Number of Jets 6
Number Of Speeds 1
Drain Location Center
Pump Hertz 60
Pump Amps 7.5
Construction Acrylic
Voltage 120V
ADA Compliant Yes
Height 19-3/4"
Number of Bathers 2