X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1147-0 "ProFlex" 60" Corner Soaking Tub

Item: K1147-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $823.75

Price: $670.53 (Pricing is for White)




Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 40'' x 17-5/8''
Length 60"
Width 40"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 54
Weight 46 lbs
Minimum Floor Support 31 lbs
Drain Included No
Drain Location Reversible
Construction Acrylic
Features Molded Lumbar Support And Armrests
Bowl Length 55"
Bowl Width 29"
Height 17-5/8"
Number of Bathers 1