Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1146-0 "ProFlex" Unique Size Whirlpool Bath

Item: K1146-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,823.75

Price: $1,519.18 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 40'' x 17-5/8''
Length 60"
Width 40"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 54
Number of Jets 6
Number Of Speeds 1
Drain Location Left
Pump Hertz 60
Pump Amps 7.5
Construction Acrylic
Voltage 120V
ADA Compliant Yes
Height 17-5/8"
Number of Bathers 1