X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11365-CP "Forte" 1 Bulb Wall Sconce

Item: K11365-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $127.95

Price: $100.44 (Pricing is for Polished Chrome)



Details and Dimensions

Height 8-3/4"
Width 5-7/16"
Extension From Wall 6-7/16"
Canopy Size 6-1/2 H
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light