X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1123-RA-0 "Archer" 60" Soaking Tub

Item: K1123-RA-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $829.00

Price: $654.08 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 58
ADA Compliant Yes
Weight 80 lbs
Minimum Floor Support 45 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Number of Bathers 1-1/4"
Material Acrylic
Tile Flange Yes
Features Slotted Overflow
Low Threshold Height
Includes Armrest
Height 19"
Integral Skirt/Apron Yes
Number of Bathers 1