X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1110-G-0 "Purist" Unique Size Air Tub

Item: K1110-G-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 46 x 25-11/16
Length 72"
Width 46"
Depth 25-11/16"
Height to Overflow 21"
Maximum Water Capacity (Gallons) 115
Number of Jets 122
Number Of Speeds Variable
Weight 134 lbs
Minimum Floor Support 49 lbs
Drain Location Right
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features Zones of Control Feature
Bowl Depth 21"
Bowl Length 45"
Bowl Width 25-1/2"
Height 25-11/16"
Number of Bathers 1
Wattage 300 Watts