Kohler K11058-BN "Archer" Soap Dish
| Item: | K11058-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $48.71 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Mount Type | Wall Mount |
| Height | 2-3/4" |
| Construction | Metal |
| Extension From Wall | 4" |
| Mounting Hardware Included | Yes |
| Features | • Glass Sold Separately |
| Product Specifications |
| Parts Breakdown |
| Warranty |


