X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10572-CP "Devonshire" 3 Bulb Bathroom Light

Item: K10572-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $226.80

Price: $178.04 (Pricing is for Polished Chrome)



Details and Dimensions

Height 9-1/8"
Width 23"
Extension From Wall 6"
Backplate Dimension 4-7/8
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Voltage 120V