Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10570-CP "Devonshire" 1 Bulb Wall Sconce

Item: K10570-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $110.00

Price: $86.35 (Pricing is for Polished Chrome)

Details and Dimensions

Height 9-1/8"
Width 4-15/16"
Extension From Wall 6"
Backplate Dimension 4-7/8
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Frosted
Shade Material Glass
Voltage 120V