Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Kohler
>
K10561-2BZ
Kohler K10561-2BZ "Devonshire" Toothbrush & Tumbler Holder
| Item: | K10561-2BZ |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $43.29 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Width | 3" |
| Height | 5" |
| Construction | Metal |
| Extension From Wall | 5-1/8" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


