Kohler K10560-PB "Devonshire" Soap Dish
| Item: | K10560-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.83 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 4-3/4" |
| Height | 2-1/2" |
| Construction | Metal |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 6" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


