Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K10560-BV "Devonshire" Soap Dish

Item: K10560-BV
Finish: Vibrant Brushed Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Mount Type Wall Mount
Width 4-3/4"
Height 2-1/2"
Construction Metal
Bracket Diameter 2-3/8"
Extension From Wall 6"
Mounting Hardware Included Yes