Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10554-CP "Devonshire" Paper Holder

Item: K10554-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $40.95

Price: $32.15 (Pricing is for Polished Chrome)

Details and Dimensions

Overall Width 9-1/2"
Overall Height 2-1/2"
Construction Metal
Bracket Diameter 2-3/8"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Features Dual Post