X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10284-G "Forte Traditional" Shower Head

Item: K10284-G
Finish: Brushed Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $126.50

Price: $99.30 (Pricing is for Brushed Chrome)



Details and Dimensions

Shower Head Type Multi Function
Connection Size 1/2'' - 14 NPT
Spray Face Diameter 5-5/15"
Construction Metal
Number Of Spray Head Functions 3
Spray Functions "Full Spray, Theraputic Massage, Soft-Aerated Spray"
Flow Rate (GPM) 2.5
Features Multi-function showerhead with 72 individual MasterClean spray nozzles
Additional Information Complements Forte Traditional and Sculpted lines.