X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10086-9-CP "Oblo" 8'' Widespread Bathroom Sink Faucet

Item: K10086-9-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 6-9/16"
Spout Reach 5-7/16"
Overall Height 9-5/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-9/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Oval Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Sense
Features Flexible Connections