Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K7549-4-VS "Purist" Wall Mount

Item: K7549-4-VS
Finish: Vibrant Stainless
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 7-1/8"
Construction Metal
Spout Reach 10-3/4"
Swivel Spout Yes
Degree of Spout Swing 360
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes