Kohler K7549-4-CP "Purist" Wall Mount
| Item: | K7549-4-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $723.83 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Overall Height | 7-1/8" |
| Construction | Metal |
| Spout Reach | 10-3/4" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Flow Rate (GPM) | 1.8 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


