Kohler K5026-8-HW1 "Reve" Console Bathroom Sink

Item: K5026-8-HW1
Finish: Honed White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $775.81 (Pricing is for Honed White)



Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 18-5/16"
Width 39-3/8"
Height 7-7/16"
Overall Size 18-5/16'' x 39-3/8'' x 7-7/16''
Bowl Length 39-3/8"
Bowl Width 12"
Bowl Depth 3"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Back
Construction Fireclay
Installation Hardware Included No
ADA Compliant No
Features • Shroud or Pedestal Sold Separately
Number of Bowls 1