X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5026-1-0 "Reve" Console Bathroom Sink

Item: K5026-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $831.80

Price: $646.31 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration Single-Hole
Length 39-3/8"
Width 18-5/16"
Depth 7-7/16"
Height 7-7/16"
Overall Size 39-3/8 x 18-5/16 x 7-7/16
Bowl Length 39-3/8"
Bowl Width 12"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Back
Construction Fireclay
Features Shroud or Pedestal Sold Separately
Number of Bowls 1
View Similar Products