Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10129-4-CP Leg Tub Filler

Item: K10129-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,179.25

Price: $930.43

Details and Dimensions

Spout Height 32-5/16"
Spout Reach 12-1/16"
Length 12-1/16"
Width 7-15/16"
Height 37"
Construction Brass