Kohler KCB-CLW2026SS Swing Door Medicine Cabinet
| Item: | KCB-CLW2026SS |
| Finish: | Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $206.13
Details and Dimensions
| Length | 5-1/4" |
| Width | 20" |
| Height | 26" |
| Mounting Type | Recessed Mounted |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | 19-1/4'' x 25-1/4'' |
| Features | • Mirrored Surfaces Inside and Outside |
| Warranty |


