X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9053-33 Single Threshold 48'' and Larger Shower Base

Item: K9053-33
Finish: Mexican Sand
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Length 60"
Width 30"
Height 4-3/8"
Overall Size 60 x 30 x 4-3/8
Drain Location Left
Drain Hole Size 3-3/8"
Features "Alcove Installation, Three Tile-In Flanges"
Weight 193 lbs
Construction Cast Iron With Safguard
Number Of Pieces 1