X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKURS24RSBS Compact Refrigerator

Item: KKURS24RSBS
Finish: Black-on-Stainless

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.7cu ft
Refrigerator Capacity 5.7cu ft
Defrost Type Manual
Ice Maker Type None
Number of Refrigerator Door Shelves 1
Number of Refrigerator Door Bins 1
Overall Depth 26-3/8"
Overall Height 35-1/8"
Overall Width 23-3/4"
Volts/Hertz/Amps 115V / 60Hz / 15 or 20 Amps
Installation Type Freestanding
Control Location Base
Control Type Adjustable Temperature
Additional Information Refrigerator May Be Freestanding or Built-In
Features Right Hand Door Swing
Refrigerator Features SpillClean Glass Shelf