X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKUDS35FXBL Built-In Dishwasher

Item: KKUDS35FXBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Control Type Fully Integrated Console
Dishwasher Cycles One Hour Wash
Light/China
Normal Cycle
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Decibel Rating 49dBA
Dishwasher Options Sani-Rinse
Hi Temp Wash
ProScrub
Optimum Wash Sensor
Heated Dry
Eco-Friendly Energy Star
CEC Approved Yes
CEE Tier Certified CEE Tier II