X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKUDS30IXBL "Superba Series" Built-In Dishwasher

Item: KKUDS30IXBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 14
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles One Hour Wash
Light/China
Normal Wash
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Decibel Rating 49dBA
Dishwasher Options High Temperature Wash
Heated Dry
Sani-Rinse
ProScrub
Eco-Friendly Energy Star
CEC Approved Yes