X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKUDE60HXSS "Superba Series" Built-In Dishwasher

Item: KKUDE60HXSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles One Hour Wash
Light/China
Normal Wash
Rinse Only
Tub Type Tall Tub
Decibel Rating 43dBA
Dishwasher Options ProScrub
High Temperature Wash
Sani-Rinse
ProDry
Eco-Friendly Energy Star
CEC Approved Yes