X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKUDE48FXBL "Superba Series" Built-In Dishwasher

Item: KKUDE48FXBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles Light/China
Normal Wash
ProWash
One Hour Wash
Tub Type Tall Tub
Decibel Rating 46dBA
Dishwasher Options Heated Dry
High Temperature Wash
Sani-Rinse
ProScrub
Eco-Friendly Energy Star
CEC Approved Yes