X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKUDE20FBSS "Architect Series II" Built-In Dishwasher

Item: KKUDE20FBSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 15
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Dishwasher Cycles Light/China
Normal
PowerWash
Quick Clean Up
Tub Type Tall Tub
Decibel Rating 46dBA
Dishwasher Options Sani Rinse
Heat Dry
Hi Temp Wash
Eco-Friendly Energy Star
Features SatinGlide System