X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKUDC10IXBL "Classic Series" Built-In Dishwasher

Item: KKUDC10IXBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 14
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles One Hour Wash
Rinse Only
Normal Wash
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Decibel Rating 52dBA
Dishwasher Options High Temperature Wash
Heated Dry
Eco-Friendly Energy Star
CEC Approved Yes