X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKUCS03FTSS "Architect Series II" Trash Compactor

Item: KKUCS03FTSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.4cu ft
Overall Height 34-1/2"
Overall Width 15"
Overall Depth 24"
Control Type Touchpad
Motor Horsepower 1/3 HP
Construction Steel
Additional Information 5 to 1 Compaction Ratio
Included Features Whisper Quiet Sound Package
Odor Management System