X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKSC24C8EYB Side-by-Side Refrigerator

Item: KKSC24C8EYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 23.9cu ft
Refrigerator Capacity 13.8cu ft
Freezer Capacity 10.1cu ft
Temperature Management System Sequential Dual Evaporators
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 4
Number of Freezer Storage Baskets 3
Number of Freezer Door Bins 3
Overall Depth 28-15/16"
Overall Height 71-5/8"
Overall Width 35-7/16"
Installation Type Counter-Depth
Control Type Gemini Flash
Depth With Door Open 45-9/16"
Star-K Compliant Yes
Eco-Friendly Energy Star
CEC Approved Yes
Features The Preserva Food Care System
FreshFlow Air Filters
Refrigerator Features Adjustable Door Bins