X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKSC23C8EYB Side-by-Side Refrigerator

Item: KKSC23C8EYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 22.5cu ft
Refrigerator Capacity 13.0cu ft
Freezer Capacity 9.5cu ft
Temperature Management System Sequential Dual Evaporators
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 4
Number of Freezer Storage Baskets 2
Overall Depth 30"
Depth With Door Open 45-7/8"
Overall Height 69-7/8"
Overall Width 35-1/2"
Installation Type Counter-Depth
Control Type Gemini Flash
Star-K Compliant Yes
Eco-Friendly Energy Star
CEC Approved Yes
Features FreshFlow Air Filters
The Preserva Food Care System
Refrigerator Features FreshSeal Humidity Control